Check Availability
  • GRAINGER APPROVED 

    25 ft. Marine Exhaust Hose EPDM Marine Exhaust Hose

  • Item # 45DU84
  • Mfr. Model # 45DU84
25 ft. Marine Exhaust Hose EPDM Marine Exhaust Hose
Qty
  • Web Price
    $772.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Marine Exhaust Hose has a soft wall and can be used as a straight connection in a wide range of water transfer and discharge applications. This hose has an extreme temperatures range from -40 ° to 250 °F, making this ideal for marine wet exhaust systems. Various hose sizes available (sold separately), allows a tight fit over standard pipe permitting secure pipe-to-pipe connections and vibration absorption. Meets SAE J2006R1 for marine exhaust hose.
Show More Close
 

Technical Specifications

Item # 45DU84
Mfr. Model # 45DU84
UNSPSC #40142007
Catalog Page 2533
Shipping Weight 35.8 lbs
Country of Origin USA *
Item Marine Exhaust Hose
Type - Material Hose Marine Exhaust Hose
Inside Dia. - Material Hose 2-3/8"
Outside Dia. - Material Hose 2-15/16"
Length - Material Hose 25 ft.
Max. Pressure - Material Hose 200 psi
Tube Material - Material Hose EPDM
Color Black
Cover Material EPDM
Temp. Range -40 Degrees to 250 Degrees F
Meets SAE J2006R1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms