Check Availability
  • GRAINGER APPROVED 

    24" x 32" Non-Skid Walk Ramp; Load Capacity: 600 lb., Service Height Range: 2" to 4"

  • Item # 32KK52
  • Mfr. Model # TH2432
24" x 32" Non-Skid Walk Ramp; Load Capacity: 600 lb., Service Height Range: 2" to 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ramp is designed for use with a hand truck. Do not use it with powered equipment or a pallet jack.
Show More Close
 

Technical Specifications

Item # 32KK52
Mfr. Model # TH2432
UNSPSC #24101803
Catalog Page 1127
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Walk Ramp
End Style Apron End
Load Capacity 600 lb.
Service Height Range 2" to 4"
Overall Length 24"
Overall Width 32"
Material Aluminum
Deck Non-Skid
Net Weight 12 lb.
Includes (2) Screws for anchoring
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms