Check Availability
  • GRAINGER APPROVED 

    23" x 20" x 51" Steel Shop Desk, Gray

  • Item # 8DPV3
  • Mfr. Model # MSD-2023-95
23" x 20" x 51" Steel Shop Desk, Gray
Qty
  • Web Price
    $532.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DPV3
Mfr. Model # MSD-2023-95
UNSPSC #56101703
Shipping Weight 94.0 lbs
Country of Origin Mexico *
Item Shop Desk
Overall Width 23"
Overall Height 51"
Overall Depth 20"
Writing Surface Height 39-3/4"
Shop Desk Style Open
Mobile/Stationary Mobile
No. of Drawers 1
Number of Doors 0
Number of Shelves 1
Keyboard Shelf No
Color Gray
Material Steel
Writing Surface Slope 0 Degrees
Handle Locking Recessed
Assembly Assembled
Includes 2-Compartment Riser, (4) Swivel 3" Rubber Casters, (1) Shelf, Drawer Has Ball Bearing Slides And Includes A Cylinder Lock and 2 Keys, Pencil Rest Lip Surface
* This product's country of origin is subject to change

Compliance and Restrictions