Check Availability
  • GRAINGER APPROVED 

    21"L x 21"W x 26"H Black Stacked Chair Dolly, 300 lb. Load Capacity

  • Item # 23PG35
  • Mfr. Model # DY86
21"L x 21"W x 26"H Black Stacked Chair Dolly, 300 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Chair Dolly, an 11-gauge steel unit, loads at an angle to securely hold up to 20 of the NPS 8600 Series stack chairs for easy transport and storage. Features black powder-coated paint finish that will not chip and 3" hard rubber casters (two that swivel) for easy mobility over nearly any surface. Each caster has a 83 lb. weight capacity for a total of 332 lbs.
Show More Close
 

Technical Specifications

Item # 23PG35
Mfr. Model # DY86
UNSPSC #56121302
Shipping Weight 33.8 lbs
Country of Origin Taiwan *
Item Stacked Chair Dolly
Load Capacity 300 lb.
Overall Length 21"
Overall Width 21"
Overall Height 26"
Max. Number of Chairs 20
Caster Material Hard Rubber
Caster Dia. 4"
Caster Width 1-1/4"
Caster Type (2) Swivel and (2) Rigid
Frame Material Steel
Finish Powder Coated
Frame Color Black
Handle Included No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms