Check Availability
  • GRAINGER APPROVED 

    21"L x 18"W Open Standard Equipment Cover, Clear

  • Item # 5CPF7
  • Mfr. Model # 5CPF7
21"L x 18"W Open Standard Equipment Cover, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clear equipment cover provides dust protection for sensitive equipment and materials. Polyethylene bag comes on convenient rolls for easy handling.
Show More Close
 

Technical Specifications

Item # 5CPF7
Mfr. Model # 5CPF7
UNSPSC #24111503
Catalog Page 1416
Shipping Weight 13.19 lbs
Country of Origin USA *
Item Equipment Cover
Bag Material Low Density Polyethylene (LDPE)
Color Clear
Length 21"
Width 18"
Depth 15"
Thickness 1 mil
Open/Reclosable Open
Bag Closure Type None
FDA Compliant Yes
Bag Features Standard
Bag Package Configuration Cored Roll
Bag Item Equipment Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms