Check Availability
  • GRAINGER APPROVED 

    20mm Steel Sheet Metal Screw with Indented Hex Head Type and Yellow Zinc Finish, 50 PK

  • Item # 40K753
  • Mfr. Model # 2123PK
20mm Steel Sheet Metal Screw with Indented Hex Head Type and Yellow Zinc Finish, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40K753
Mfr. Model # 2123PK
UNSPSC #31161506
Shipping Weight 0.62 lbs
Country of Origin Taiwan *
Item Sheet Metal Screw
Head Type Indented Hex
Material Steel
Finish Yellow Zinc
System of Measurement Metric
Size #6
Length 20mm
Drive Type Phillips
Head Dia. 1/2"
Head Height 5/16"
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions