Check Availability
  • GRAINGER APPROVED 

    Round Spacer, Nyl, M4, 20mm, PK10

  • Item # 3ZMT1
  • Mfr. Model # 13ME057
Round Spacer, Nyl, M4, 20mm, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3ZMT1
Mfr. Model # 13ME057
UNSPSC #31161816
Shipping Weight 0.02 lbs
Country of Origin USA *
Item - Spacers and Standoffs Spacer
Shape - Spacers and Standoffs Round
Material - Spacers and Standoffs Nylon
Color - Spacers and Standoffs Black
System of Measurement Metric
Outside Dia. - Spacers and Standoffs 8mm
Outside Dia. Tolerance - Spacers and Standoffs +/-0.015"
Overall Length - Spacers and Standoffs 20mm
Overall Length Tolerance - Spacers and Standoffs +/-0.005"
For Screw Size - Spacers M4
Inside Dia. - Spacers and Standoffs 4.3mm
Inside Dia. Tolerance - Spacers and Standoffs +0.010"
Temp. Range (F) 185
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.