Check Availability
20 oz. Round Paper Bowl, White, 250 PK
  • GRAINGER APPROVED 

    20 oz. Round Paper Bowl, White, 250 PK

  • Item # 20VG81
  • Mfr. Model # 20925
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Container keeps food hot or cold in ready-to-serve portions or carryout meals.
Show More Close
 

Technical Specifications

Item # 20VG81
Mfr. Model # 20925
UNSPSC #52151506
Catalog Page 1436
Shipping Weight 10.9 lbs
Country of Origin USA *
Food Service Disposables Grouping Bowl
Basic Foodware Material Paper
Disposable Foodware Capacity 20 oz.
Disposable Foodware Color White
Disposable Foodware Shape Round
Disposable Foodware Pattern Patternless
Disposable Foodware Coating/Lining Clay
Microwave Safe Yes
Pack Count 125
Packs per Case 2
Item Bowl

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms