Check Availability
  • GRAINGER APPROVED 

    20 ft. Retractable Grounding Wire Reel, Red, Cable Coated: No

  • Item # 9G888
  • Mfr. Model # R20
20 ft. Retractable Grounding Wire Reel, Red, Cable Coated: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9G888
Mfr. Model # R20
UNSPSC #27112103
Shipping Weight 4.95 lbs
Country of Origin USA *
Item Retractable Grounding Wire Reel
Hose Reel Product Group Retractable Grounding Wire Reel
Cable Length 20 ft.
Cable Coated No
Drive Type - Hose Reels Spring Return
Finish - Hose Reels Powder Coated
Latch Locking
Color Red
Bearings Permanently Lubricated
Mounting Wall, Ceiling
Includes Reel Housing
Overall Height 6-1/4"
Overall Length 5-3/4"
Overall Width 3-1/4"
Duty Rating Medium Duty
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close