Check Availability
  • GRAINGER APPROVED 

    Circular Indoor/Outdoor Convex Mirror, 160° Viewing Angle, 20 ft. Approx. Viewing Distance

  • Item # 2GVY8
  • Mfr. Model # 2GVY8
Circular Indoor/Outdoor Convex Mirror, 160° Viewing Angle, 20 ft. Approx. Viewing Distance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Convex Safety and Security Mirrors
• Every 1"-dia. of mirror provides 1-ft. viewing distance
Help increase aisle visibility, reduce blind spots, and prevent accidents at intersections. Swivel-ball assembly and heavy-gauge steel mounting bracket for easy adjustments. Mirrors with plastic backing hold mirror lens in place; no need for trim. Mirrors with hardboard and galvanized steel backing include rubber trim. Mirrors made of stainless steel have UV-resistant PVC trim.
Show More Close
 

Technical Specifications

Item # 2GVY8
Mfr. Model # 2GVY8
UNSPSC #46171609
Catalog Page 1914
Shipping Weight 6.0 lbs
Country of Origin Malaysia *
Safety Mirror Item Convex Mirror
Mirror Environment Indoor/Outdoor
Diameter 20"
Viewing Angle 160 Degrees
Lens Material Stainless Steel
Backing Material Zinc
Mounting Type Pole Mount
Mounting Hardware Included Yes
Mirror Shape Circular
Approx. Viewing Distance 20 ft.
Rim Type PVC
Includes Mounting Bracket
Item Indoor/Outdoor Convex Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.