Check Availability
  • GRAINGER APPROVED 

    20"L x 21-1/4"W x 5-1/4"H Red Panel Dolly, 350 lb. Load Capacity

  • Item # 48J124
  • Mfr. Model # 48J124
20"L x 21-1/4"W x 5-1/4"H Red Panel Dolly, 350 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48J124
Mfr. Model # 48J124
UNSPSC #24101503
Shipping Weight 23.1 lbs
Country of Origin China *
Item Panel Dolly
Platform Style Solid, With Lip Up
Load Capacity 350 lb.
Platform Length 20"
Platform Width 21-1/4"
Platform Height 5-1/4"
Caster Wheel Type Tires
Caster Wheel Dia. 10"
Caster Wheel Width 4"
Number of Caster Wheels 2
Caster Wheel Material Rubber
Platform Material Steel
Color Red
For Use With Windows Frames, Doors, Plywood, Panels
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms