Check Availability
  • GRAINGER APPROVED 

    20"L Stainless Steel Braided Water Connector for Faucet

  • Item # 11K759
  • Mfr. Model # 11K759
20"L Stainless Steel Braided Water Connector for Faucet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Connector installs without cutting, and needs no tools, washers, rings, inserts, or sleeves. With brass nuts. Can be used for hot and cold potable water.
Show More Close
 

Technical Specifications

Item # 11K759
Mfr. Model # 11K759
UNSPSC #40141720
Catalog Page 2710
Shipping Weight 0.45 lbs
Country of Origin China *
Item Water Connector
Material of Construction Stainless Steel Braided
Application Faucet
Outside Dia. (In.) 1/2
Inlet Size (In.) 3/8
Inlet Type Comp
Outlet (In.) 1/2
Outlet Type FIP
Length (In.) 20
Max. Working Pressure (PSI) 125
Operating Temp. (F) 40 Degrees to 180 Degrees
Inner Core Triple Reinforced PVC
Nut Material Brass
Finish Stainless Steel
Standards IAPMO, NSF61
Pipe Dia. (In.) 0.52
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms