Check Availability
  • GRAINGER APPROVED 

    20 Gal. 26-1/4" x 18" x 14-1/4" Hydraulic Reservoir

  • Item # 24W704
  • Mfr. Model # 24W704
20 Gal. 26-1/4" x 18" x 14-1/4" Hydraulic Reservoir
Qty
  • Web Price
    $392.43 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Filler breather filters air to 40 microns and provides easy access for adding hydraulic oil. Hot rolled steel construction. Model includes internal baffles with cutouts.
Show More Close
 

Technical Specifications

Item # 24W704
Mfr. Model # 24W704
UNSPSC #24111801
Catalog Page 2495
Shipping Weight 92.0 lbs
Country of Origin India *
Item Hydraulic Reservoir
Nominal Capacity (Gal.) 20
Return Port (In.) 3/4 NPT
Suction Port Size (In.) 1-1/2 NPT
Breather Cap Yes
Construction 11 Gauge Steel
Drain Plug 3/4 NPT
Finish Black Industrial PU Paint
Gasket Buna-N Cover Gasket
Mounting Horizontal
Removable Cover No
Application For Mobile and Industrial Hydraulic Systems
Length (In.) 26-1/4
Height (In.) 14-1/4
Width (In.) 18
Includes Oil Sight Gauge With Thermometer, Mounting Feet, Filler Breather, Suction/Return Ports, (2) 6" Cleanout Covers and Drain
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov