Check Availability
  • Hose Safety Cables
  • GRAINGER APPROVED 

    20-1/4" Safety Cable

  • Item # 3MC05
  • Mfr. Model # 3MC05
20-1/4" Safety Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety Cable prevents hose whip if couplings or clamp devices accidentally separate. Max. working pressure is 200 psi for air only.
Show More Close
 

Technical Specifications

Item # 3MC05
Mfr. Model # 3MC05
UNSPSC #31151705
Catalog Page 2530
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Safety Cable
Cable Dia. 1/8"
Hose Inside Dia. 1/2" to 1-1/4"
Length 20-1/4"
Material Carbon Steel
Max. Working Pressure (PSI) 125
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In