Check Availability
  • GRAINGER APPROVED 

    2"x3-3/4" O.D., Jumbo Washer, Steel, Through Hardened, Black Oxide, EA1

  • Item # 5RY59
  • Mfr. Model # Z9256
2"x3-3/4" O.D., Jumbo Washer, Steel, Through Hardened, Black Oxide, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Through-Hardened Steel Jumbo Flat, Round Washers are extra-thick and can be used with Grade 8 fasteners in construction and machinery applications. They feature 2 smooth, hard, flat surfaces to distribute the force/stress of a nut or bolt and also help to reduce friction and heat during the installation of a threaded fastener.
Show More Close
 

Technical Specifications

Item # 5RY59
Mfr. Model # Z9256
UNSPSC #31161807
Catalog Page 2090
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Jumbo Washer
Flat Washer Type Jumbo Washer
Washer Basic Material Steel
System of Measurement Inch
Washer Material Grade Through Hardened
Fastener Finish Black Oxide
Fits Bolt Sizes 2"
Washer Inside Dia. 2-1/8"
Washer Outside Dia. 3-3/4"
Thickness 1/4"
Thickness Tolerance +0.020/-0.010"
Rockwell Hardness C50
Application Load Distributing
For Use With Construction, Machinery
Washer Standards N/A
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In