Check Availability
  • GRAINGER APPROVED 

    2" x 5/8" Steel Corner Brace with Zinc Finish

  • Item # 4PB62
  • Mfr. Model # 4PB62
2" x 5/8" Steel Corner Brace with Zinc Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PB62
Mfr. Model # 4PB62
UNSPSC #31162503
Catalog Page 2019
Shipping Weight 0.06 lbs
Country of Origin China *
Item Corner Brace
Material Steel
Finish Zinc
Size (In.) 2 x 2
Width (In.) 5/8
Length (In.) 2
Holes per Leaf 2
Holes 4
Mounting Holes 4, 2 Each Side, Counter Sunk
Hardware Included Phillips Flat Head Sheet Metal Screw (4) 8x5/8"
Package Quantity 1
Hole Diameter (in.) 0.190
Plate Thickness (In.) 0.07
* This product's country of origin is subject to change

Welcome Sign In