Check Availability
  • GRAINGER APPROVED 

    2" x 4 ft. Galvanized Carbon Steel Nipple, Pipe Schedule 40

  • Item # 6P928
  • Mfr. Model # 568-480GR
2" x 4 ft. Galvanized Carbon Steel Nipple, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED pipe nipple is suitable for use in low-pressure plumbing applications including air, water, oil, natural gas, and steam.

• Threads conform to ANSI B1.20.1 standards
• Manufacturing conforms to ASTM A-733 standards
Show More Close
 

Technical Specifications

Item # 6P928
Mfr. Model # 568-480GR
UNSPSC #40142111
Catalog Page 2767
Shipping Weight 13.6 lbs
Country of Origin Guatemala *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Galvanized Carbon Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 2"
Overall Pipe Length 4 ft.
Pipe Thread Type MNPT x MNPT
Max. Pressure 940 psi @ 650 Degrees F
Inside Dia. (In.) 2.067
Outside Dia. (In.) 2.875
Wall Thickness (In.) 0.154
Metal Detectable Yes
Standards ASTM A-733, ASTM A-53, WWN 351
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms