Check Availability
  • GRAINGER APPROVED 

    2" x 3" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XBD8
  • Mfr. Model # 718-030SGR
2" x 3" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XBD8
Mfr. Model # 718-030SGR
UNSPSC #40142318
Catalog Page 2777
Shipping Weight 0.914 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 304 Stainless Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 2"
Overall Pipe Length 3"
Max. Pressure 839 psi
Wall Thickness 1/8"
Outside Dia. 2-3/8"
Inside Dia. 2-1/16"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312, ASTM A733, and ASME B1.20.1
Thread Type NPT
* This product's country of origin is subject to change

Welcome Sign In