Check Availability
  • GRAINGER APPROVED 

    2" x 12" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XBF2
  • Mfr. Model # 718-120SGR
2" x 12" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XBF2
Mfr. Model # 718-120SGR
UNSPSC #40142318
Catalog Page 2778
Shipping Weight 3.15 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 304 Stainless Steel
Pipe Size - Nominal 2"
Overall Pipe Length 12"
Max. Pressure 150 psi
Wall Thickness 3/16"
Outside Dia. 2-1/2"
Inside Dia. 2"
Temp. Range -60 Degrees to 450 Degrees F
Standards ASTM A 733
Thread Type NPT
* This product's country of origin is subject to change

Welcome Sign In