Check Availability
  • GRAINGER APPROVED 

    2" x 10 ft. ABS Pipe

  • Item # 2DGG1
  • Mfr. Model # 80021F
2" x 10 ft. ABS Pipe
Qty
  • Web Price
    $17.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ABS

• Temp. range: -40° to 180°F
Pipe meets ASTM F628 standards; fittings meet ASTM standard D2661.
ABS DWV Pipe and Fittings
Drain, waste, and vent pipe and fittings are recommended for indoor use in residential and light commercial buildings. Not recommended for pressure.
Note: Tees read: run x run x outlet.
Show More Close
 

Technical Specifications

Item # 2DGG1
Mfr. Model # 80021F
UNSPSC #40142115
Catalog Page 2803
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 40
Pipe Size - Nominal 2"
Overall Pipe Length 10 ft.
Material - Pipe ABS
Temp. Range -40 Degrees to 180 Degrees F
Standards ASTM F628
* This product's country of origin is subject to change

Compliance and Restrictions