Check Availability
  • GRAINGER APPROVED 

    2" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded

  • Item # 15A828
  • Mfr. Model # 738-1200LSGR
2" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded
Qty
  • Web Price
    $499.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15A828
Mfr. Model # 738-1200LSGR
UNSPSC #40142117
Catalog Page 2839
Shipping Weight 35.0 lbs
Country of Origin China *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 40
Seamless/Welded Seamless
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 2"
Overall Pipe Length 10 ft.
Max. Pressure 150 psi
Wall Thickness 3/16"
Outside Dia. 2-1/2"
Inside Dia. 2"
Temp. Range -60 Degrees to 450 Degrees F
Standards ASTM A 312
* This product's country of origin is subject to change

Welcome Sign In