Check Availability
  • GRAINGER APPROVED 

    2" x 1-1/2" Threaded IMC, Rigid Reducing Bushing, 27/32" Overall Length

  • Item # 3LR92
  • Mfr. Model # 3LR92
2" x 1-1/2" Threaded IMC, Rigid Reducing Bushing, 27/32" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This reducing bushing is designed to help connect narrow conduit, tubing, and cable fittings to larger knockouts. It features zinc-plated steel construction to resist corrosion.
Show More Close
 

Technical Specifications

Item # 3LR92
Mfr. Model # 3LR92
UNSPSC #39121312
Shipping Weight 0.3 lbs
Country of Origin China *
Item Reducing Bushing
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Reducer
Conduit Trade Size 2" x 1-1/2"
Conduit Fitting Material Zinc Plated Steel
Overall Length 27/32"
* This product's country of origin is subject to change

Welcome Sign In