Check Availability
2 ft. 6" Connector USB Cable, USB Male to Mini 5 Pin , Black
  • GRAINGER APPROVED 

    2 ft. 6" Connector USB Cable, USB Male to Mini 5 Pin , Black

  • Item # 3CPX6
  • Mfr. Model # 3CPX6
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 3CPX6
Mfr. Model # 3CPX6
UNSPSC #43211612
Shipping Weight 0.05 lbs
Country of Origin China *
Item Connector USB Cable
USB Specification 2.0
Cable Length 2 ft. 6"
Color Black
Connector Type USB Male to Mini 5 Pin

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.