Check Availability
  • GRAINGER APPROVED 

    2-Wheel Bracket, 600 Lb. Max

  • Item # 4PE58
  • Mfr. Model # 4PE58
2-Wheel Bracket, 600 Lb. Max
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PE58
Mfr. Model # 4PE58
UNSPSC #30171503
Shipping Weight 0.26 lbs
Country of Origin China *
Item 2-Wheel Bracket
Type Sliding Door Box Rail
Max. Weight (Lb.) 600
Material Steel
Finish Bright Zinc
Length (In.) 4-5/8
Height (In.) 4
Width (In.) 1-17/32
Max. Wheel Dia. (In.) 2-1/8
Bearings Ball
Number of Wheels 4
Construction Steel
Hardware Included
For Use With Doors Weighing Up To 600 Pounds
Includes Hanger Bolt 7/16 x 4-1/2", (2) Hex Nut 7/16"
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms