Check Availability
  • GRAINGER APPROVED 

    2 Wheel Black Steel Trailer Cart, 10.3 cu. ft., 58-7/8"L x 30-1/2"W x 30"H

  • Item # 46V231
  • Mfr. Model # 46V231
  • (1)
2 Wheel Black Steel Trailer Cart, 10.3 cu. ft., 58-7/8"L x 30-1/2"W x 30"H
Qty
  • Web Price
    $271.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty steel cart is compatible with all-terrain and utility task vehicles (ATVs and UTVs). Features include durable steel construction with a rust-resistant, powder-coated finish and pneumatic tires that roll easily across rough terrain. Tip to unload by depressing the foot pedal and lifting the side rail. The universal pin-style hitch attachment includes a hitch pin.
Show More Close
 

Technical Specifications

Item # 46V231
Mfr. Model # 46V231
UNSPSC #24101501
Shipping Weight 84.0 lbs
Country of Origin China *
Item Trailer Cart
Cubic Foot Capacity 10.3 cu. ft.
Number of Wheels 2
Wheel Type Pneumatic
Load Capacity - Hoppers and Cube Trucks 500 lb.
Container Material - Hoppers and Cube Trucks Steel
Overall Height 30"
Overall Length 58-7/8"
Overall Width 30-1/2"
Inside Length 38-1/8"
Inside Width 28-3/8"
Inside Height 12-1/8"
Wheel Diameter 15"
Wheel Material Rubber
Wheel Width 3-1/2"
Gauge 15
Color - Hoppers and Cube Trucks Black
Cubic Yard Capacity 0.38 cu. yd.
Features ATV/UTV Compatible
Includes Hitch Pin
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms