Check Availability
  • GRAINGER APPROVED 

    2 Wheel Black Steel Trailer Cart, 18.4 cu. ft., 80-1/4"L x 37-1/8"W x 32-5/8"H

  • Item # 46V230
  • Mfr. Model # 46V230
2 Wheel Black Steel Trailer Cart, 18.4 cu. ft., 80-1/4"L x 37-1/8"W x 32-5/8"H
Qty
  • Web Price
    $464.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This heavy-duty steel cart is compatible with all-terrain and utility task vehicles (ATVs and UTVs). Features include durable steel construction with a rust-resistant, powder-coated finish and pneumatic tires that roll easily across rough terrain. It easily transports hefty loads up to the rated capacity. The universal pin-style hitch attachment includes a hitch pin.
Show More Close
 

Technical Specifications

Item # 46V230
Mfr. Model # 46V230
UNSPSC #24101501
Shipping Weight 143.0 lbs
Country of Origin China *
Item Trailer Cart
Cubic Foot Capacity 18.4 cu. ft.
Number of Wheels 2
Wheel Type Pneumatic
Load Capacity - Hoppers and Cube Trucks 1500 lb.
Container Material - Hoppers and Cube Trucks Steel
Overall Height 32-5/8"
Overall Length 80-1/4"
Overall Width 37-1/8"
Inside Length 57-5/8"
Inside Width 34-1/2"
Inside Height 14"
Wheel Diameter 16"
Wheel Material Rubber
Wheel Width 5"
Gauge 9
Color - Hoppers and Cube Trucks Black
Cubic Yard Capacity 0.68 cu. yd.
Features ATV/UTV Compatible
Includes Hitch Pin
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms