This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Cap Screws & Hex Bolts
  • GRAINGER APPROVED 

    5/16"-18, Steel Hex Head Cap Screw, Grade 2, 2"L, Zinc Plated Finish, 100 PK

  • Item # 1KU40
  • Mfr. Model # 1KU40
5/16"-18, Steel Hex Head Cap Screw, Grade 2, 2"L, Zinc Plated Finish, 100 PK

See alternate products available online.

Product Details

These screws are manufactured with carbon steel, which offers strength, magnetic properties, and malleability.
Show More Close
 

Technical Specifications

Item # 1KU40
Mfr. Model # 1KU40
UNSPSC #31161501
Shipping Weight 4.55 lbs
Country of Origin China *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Zinc Plated
Dia./Thread Size 5/16"-18
Fastener Length 2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 7/8"
Head Height 13/64"
Head Width 31/64"
Proof Load 1750 psi
Tensile Strength 3150 psi
Rockwell Hardness B70
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In