Check Availability
  • GRAINGER APPROVED 

    2" Steel Hex Head Cap Screw, Grade 5, 7/16"-14 Dia/Thread Size, 50 PK

  • Item # 1KA79
  • Mfr. Model # 1KA79
2" Steel Hex Head Cap Screw, Grade 5, 7/16"-14 Dia/Thread Size, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex head cap screws are typically used to create a bolted joint, in which a threaded shaft exactly fits a corresponding tapped hole or nut. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly. Grade 5 screws are often used in small engines.
Show More Close
 

Technical Specifications

Item # 1KA79
Mfr. Model # 1KA79
UNSPSC #31161501
Shipping Weight 4.3 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Dia./Thread Size 7/16"-14
Fastener Length 2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/8"
Head Height 9/32"
Head Width 5/8"
Proof Load 9050 psi
Tensile Strength 120,000 psi
Rockwell Hardness C25 to C34
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms