Check Availability
  • GRAINGER APPROVED 

    2" Steel 12-1/2 Gauge Box Nail with Flat Head Type; PK1160

  • Item # 4NEW2
  • Mfr. Model # 4NEW2
2" Steel 12-1/2 Gauge Box Nail with Flat Head Type; PK1160
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NEW2
Mfr. Model # 4NEW2
UNSPSC #31162003
Catalog Page 2109
Shipping Weight 5.16 lbs
Country of Origin Canada *
Item Box Nail
Material Steel
Finish Hot Dipped Galvanized
Head Type Flat
Shank Type Smooth
Size 6d
Head Dia. 17/64"
Gauge 12-1/2
Length 2"
Application For Exterior Framing
Package Weight 5 lbs.
Approx. Pkg. Qty. 1160
* This product's country of origin is subject to change

Compliance and Restrictions