Check Availability
2" Sanitary Tee, Hub x Hub x Hub Fitting Connection Type
  • GRAINGER APPROVED 2" Sanitary Tee, Hub x Hub x Hub Fitting Connection Type

  • Item # 1WHT7
  • Mfr. Model # 1WHT7
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1WHT7
Mfr. Model # 1WHT7
UNSPSC #40142319
Catalog Page 2862
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Sanitary Tee
Pipe Fitting Material ABS
Pipe Size (Fittings) 2"
Fitting Connection Type Hub x Hub x Hub
Standards Cell Class 32222 As Defined In ASTM D3965
Temp. Range -40 Degrees to 180 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms