Check Availability
  • GRAINGER APPROVED 

    2" Pipe Size Long Limit Rod Steel Expansion Joint

  • Item # 45NF08
  • Mfr. Model # LR-32-L
2" Pipe Size Long Limit Rod Steel Expansion Joint
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This expansion joint can reduce vibration and dampen sound transmission in piping systems. The assembly consists of 2 control rods (tie rods) that are placed across an expansion joint from flange to flange to help prevent damage caused by excessive pipe movement. Designed to only limit extension movement.
Show More Close
 

Technical Specifications

Item # 45NF08
Mfr. Model # LR-32-L
UNSPSC #40142312
Catalog Page 2839
Shipping Weight 6.75 lbs
Country of Origin China *
Item Expansion Joint
Type Long Limit Rod
Pipe Size 2"
Connection Flanged
Material Steel
Bolt Holes 2
Bolt Hole Size 3/4"
Flange Thickness 0.43"
Outside Dia. 11-1/4"
Standards ANSI B 16.5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.