Check Availability
  • GRAINGER APPROVED 

    2" Light-Duty Swivel Stem Caster, 75 lb. Load Rating

  • Item # 32L381
  • Mfr. Model # 202NY02041S003G
2" Light-Duty Swivel Stem Caster, 75 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32L381
Mfr. Model # 202NY02041S003G
UNSPSC #31162701
Catalog Page 1209
Shipping Weight 0.3 lbs
Country of Origin China *
Item Stem Caster
Caster Load Rating Range Light-Duty
Caster Stem Type No Stem/Plate Included
Wheel Dia. 2"
Wheel Width 1-13/16"
Load Rating 75 lb.
Stem Dia. Uses Various Stem Sizes
Wheel Color Black
Overall Height 2-1/4"
Caster Wheel/Tread Material Nylon
Stem Length Uses Various Stem Sizes
Frame Finish Black Enamel
Features Hooded Wheel
Application Carpeted Surfaces
Non-Marking No
Number of Wheels 2
Caster Brake Included Yes
Caster Product Group Swivel Caster with Brake
Caster Sub-Type Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close