Check Availability
  • GRAINGER APPROVED 

    2" IMC, Rigid Set Screw Coupling, 2 3/4" Overall Length

  • Item # 3LP85
  • Mfr. Model # 3LP85
2" IMC, Rigid Set Screw Coupling, 2 3/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LP85
Mfr. Model # 3LP85
UNSPSC #39121311
Shipping Weight 1.1 lbs
Country of Origin China *
Item Set Screw Coupling
For Conduit Type IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 2"
Conduit Fitting Material Steel
Overall Length 2-3/4"
For Use With Rigid/IMC Conduit
* This product's country of origin is subject to change

Compliance and Restrictions