Check Availability
  • Bridge Reamers
  • GRAINGER APPROVED 

    Hex Nut Bridge Reamer, 1-5/16", High Speed Steel, Black Oxide

  • Item # 13H866
  • Mfr. Model # 13H866
Hex Nut Bridge Reamer,  1-5/16",  High Speed Steel,  Black Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13H866
Mfr. Model # 13H866
UNSPSC #23171610
Catalog Page 2259
Shipping Weight 3.5 lbs
Country of Origin China *
Item Bridge Reamer
Shank Type - Machining Hex Nut
Reamer Size 1-5/16"
Decimal Equivalent 1.3125
Measurement System Fractional Inch
Cutting Dia. Tolerance +0.008"/-0.0000"
Cutting Direction - Machining Right Hand
Flute Length 7-3/8"
Flute Type Spiral
Number of Flutes 5
Overall Length 10"
Shank Dia. 2"
Spiral Direction Left Hand
Material - Machining High Speed Steel
Finish - Machining Black Oxide
Chamfer Angle 60 Degrees
Size - Decimal 1-5/16" (1.3125)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In