Check Availability
2" High Carbon Steel Cot Extension Spring with Zinc Plated Finish; PK6
  • GRAINGER APPROVED 

    2" High Carbon Steel Cot Extension Spring with Zinc Plated Finish; PK6

  • Item # 1NAR1
  • Mfr. Model # 1NAR1
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1NAR1
Mfr. Model # 1NAR1
UNSPSC #31161907
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Extension Spring
Type Cot
Material High Carbon Steel
Finish Zinc Plated
End Type Machine Hooks
Overall Length 2"
Outside Dia. 3/4"
Wire Dia. 0.105"
Load (Lbs.) 30.39
Deflection @ Load 0.18"
Spring Rate (Lbs./In.) 91.08
Meets/Exceeds ASTM A227
Package Quantity 6

* This product's country of origin is subject to change

Compliance and Restrictions