Check Availability
  • GRAINGER APPROVED 

    2" General Purpose Vacuum Gauge, -30 to 0 In. Hg

  • Item # 4UA51
  • Mfr. Model # 4UA51
2" General Purpose Vacuum Gauge, -30 to 0 In. Hg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Front Flange-Mount Panel Gauges
• Accuracy: ±3-2-3% Polycarbonate lens Connection/internal material: brass/bronze Back connection
Use with air compressors, pumps, and similar equipment.
Show More Close
 

Technical Specifications

Item # 4UA51
Mfr. Model # 4UA51
UNSPSC #41112406
Catalog Page 576
Shipping Weight 0.3 lbs
Country of Origin China *
Item Vacuum Gauge
Gauge Application General Purpose
Gauge Nominal Dial Size 2"
Basic Gauge Case Material Steel
Basic Gauge Wetted Parts Brass / Bronze
Gauge Connection Type MNPT
Gauge Connection Size 1/8"
Gauge Connection Location Center Back
Gauge Primary Range Units In. Hg
Gauge Primary Range Values -30 to 0
Gauge Accuracy +/-3-2-3%
Pressure and Vacuum Gauge Type Vacuum Gauge
Gauge Panel Mountable Yes
Gauge Mounting Method Front Flange
Liquid Filled No
Gauge Primary Range Smallest Graduation 1
Gauge Case Material Steel
Gauge Case Color Black
Basic Gauge Socket Material Brass
Gauge Socket Material Brass
Basic Gauge Sensor Material Bronze
Gauge Sensor Material Bronze
Gauge Lens Material Polycarbonate
Basic Gauge Lens Material Plastic
Operating Temp. Range -40 Degrees to 120 Degrees F
Calibration Certificate Included No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms