Check Availability
  • GRAINGER APPROVED 

    2" Flat Sash Synthetic Bristle Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 1XRK6
  • Mfr. Model # 1XRK6
2" Flat Sash Synthetic Bristle Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flat sash paintbrush with extra-firm synthetic bristles is good for all-around projects, with both water- and oil-based paints. The paint brush is made with a rubber handle and stainless steel ferrule.
Show More Close
 

Technical Specifications

Item # 1XRK6
Mfr. Model # 1XRK6
UNSPSC #31211904
Shipping Weight 0.25 lbs
Country of Origin China *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 2"
Basic Bristle Material Synthetic
Bristle Material Synthetic Bristle
Basic Handle Material Rubber
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 3/4"
Bristle Length 2-3/4"
Handle Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.