Check Availability
  • GRAINGER APPROVED 

    2" Flat Sash Polyester Paint Brush, Soft, for Oil Based, 1 EA

  • Item # 1XRH5
  • Mfr. Model # 1XRH5
2" Flat Sash Polyester Paint Brush, Soft, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flat sash paintbrush with soft polyester bristles helps produce a smooth finish with both water- and oil-based paints. The paint brush is made with a plastic handle and brass-plated steel ferrule.
Show More Close
 

Technical Specifications

Item # 1XRH5
Mfr. Model # 1XRH5
UNSPSC #31211904
Shipping Weight 0.22 lbs
Country of Origin China *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Oil Based
Brush Size 2"
Basic Bristle Material Synthetic
Bristle Material Polyester
Basic Handle Material Plastic
Bristle Stiffness Soft
Paint Base Type Water
Brush Thickness 9/16"
Bristle Length 2-11/16"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms