Check Availability
  • GRAINGER APPROVED 

    2" Flat Sash China Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 1TTV6
  • Mfr. Model # 1TTV6
2" Flat Sash China Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flat sash paintbrush with a blend of black polyester and natural China bristles is designed for use with all oil- and water-based paints. Its soft bristles help produce a smooth finish. The paint brush is made with a sealed wood handle and stainless steel ferrule.
Show More Close
 

Technical Specifications

Item # 1TTV6
Mfr. Model # 1TTV6
UNSPSC #31211904
Shipping Weight 0.22 lbs
Country of Origin China *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 2"
Basic Bristle Material Mixed Filament
Bristle Material China Hair
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Oil, Water
Brush Thickness 9/16"
Bristle Length 2-15/16"
Handle Material Sealed Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In