Check Availability
  • GRAINGER APPROVED 

    2" Caster Wheel, 330 lb. Load Rating, Wheel Width 1-1/4", Polyurethane, Fits Axle Dia. 5/16"

  • Item # 40L516
  • Mfr. Model # 40L516
2" Caster Wheel, 330 lb. Load Rating, Wheel Width 1-1/4", Polyurethane, Fits Axle Dia. 5/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L516
Mfr. Model # 40L516
UNSPSC #31162702
Shipping Weight 1.97 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 330 lb.
Wheel Dia. 2"
Wheel Width 1-1/4"
Caster Wheel/Tread Material Polyurethane
Wheel Color Yellow
Caster Core Material Steel
Hub Length 1-3/8"
Fits Axle Dia. 5/16"
Spanner Bushing Not Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 90 Shore A
Bore Dia. 5/16"
Caster Temp. Range Available No
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions