Check Availability
  • GRAINGER APPROVED 

    2" Carbon Steel Plow Bolt with Zinc Finish; PK250

  • Item # 4RWA3
  • Mfr. Model # 4RWA3
2" Carbon Steel Plow Bolt with Zinc Finish; PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RWA3
Mfr. Model # 4RWA3
UNSPSC #31161611
Shipping Weight 46.4 lbs
Country of Origin South Korea *
System of Measurement Inch
Item Plow Bolt
Plow Bolt Type Square Neck Plow Bolt
Head Type - Plow Bolts #3 Dome
Basic Material Carbon Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Dia./Thread Size 5/8"-11
Fastener Length 2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards SAE J-429
Head Style Countersunk
Head Dia. 1.044"
Head Height 0.516"
Head Angle (Deg.) 80
Square Width 0.640"
Tensile Strength (PSI) 120,000
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close