Check Availability
  • GRAINGER APPROVED 

    2" Black Steel Close Pipe Nipple, Close Thread Overall Pipe Length, Threaded on Both Ends, Welded, P

  • Item # 5P732
  • Mfr. Model # 5P732
2" Black Steel Close Pipe Nipple, Close Thread Overall Pipe Length, Threaded on Both Ends, Welded, P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Grainger Approved close pipe nipple has a weld bead on the inside and is NPT threaded at both ends. Model is interchangeable with black cast iron or steel and is suitable for low-pressure plumbing applications including air, water, oil, natural gas, and steam. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5P732
Mfr. Model # 5P732
UNSPSC #40142318
Catalog Page 2766
Shipping Weight 0.4 lbs
Country of Origin China *
Item Close Pipe Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 2"
Overall Pipe Length Close Thread
Pipe Thread Type MNPT x MNPT
Max. Pressure 300 psi @ 150 Degrees F
Max. Steam Pressure 150 psi WSP
Wall Thickness 9/64"
Outside Dia. 2-3/8"
Standards ASTM A-53 Type E, Grade B, ASTM A-733, WWN 351
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms