Check Availability
  • GRAINGER APPROVED 

    2-9/16" Caster Wheel, 550 lb. Load Rating, Wheel Width 1-5/8", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 40L519
  • Mfr. Model # VSTH 65/15K-B12
2-9/16" Caster Wheel, 550 lb. Load Rating, Wheel Width 1-5/8", Polyurethane, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L519
Mfr. Model # VSTH 65/15K-B12
UNSPSC #31162702
Shipping Weight 1.03 lbs
Country of Origin Germany *
Item Caster Wheel
Load Rating 550 lb.
Wheel Dia. 2-9/16"
Wheel Width 1-5/8"
Caster Wheel/Tread Material Polyurethane
Wheel Color Tan
Caster Core Material Steel
Hub Length 1-5/8"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 92 Shore A
Bore Dia. 1/2"
Includes (2) Top Hat Bushings
Caster Temp. Range Available No
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions