Check Availability
  • GRAINGER APPROVED 

    2-7/16" Caster Wheel, 705 lb. Load Rating, Wheel Width 2-3/8", Polyurethane, Fits Axle Dia. 3/8"

  • Item # 40L518
  • Mfr. Model # VSTH 62/10K
2-7/16" Caster Wheel, 705 lb. Load Rating, Wheel Width 2-3/8", Polyurethane, Fits Axle Dia. 3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L518
Mfr. Model # VSTH 62/10K
UNSPSC #31162702
Shipping Weight 1.16 lbs
Country of Origin Germany *
Item Caster Wheel
Load Rating 705 lb.
Wheel Dia. 2-7/16"
Wheel Width 2-3/8"
Caster Wheel/Tread Material Polyurethane
Wheel Color Tan
Caster Core Material Steel
Hub Length 2-3/8"
Fits Axle Dia. 3/8"
Spanner Bushing Not Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 92 Shore A
Features Blickle Extrathane(TM) Polyurethane, 42% Resiliency Based on Norm DIN 53512, Tread Thickness is 1/2''
Bore Dia. 39/100"
Caster Temp. Range Available No
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions