Check Availability
  • GRAINGER APPROVED 

    #2-56 Machine Screw, Nylon, 3/8" L, 25 PK

  • Item # 4DCA3
  • Mfr. Model # 010256B037
#2-56 Machine Screw, Nylon, 3/8" L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4DCA3
Mfr. Model # 010256B037
UNSPSC #31161504
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Binding
Head Type Binding
Material Nylon
Length 3/8"
Drive Type Slotted
Finish Natural
Dia./Thread Size #2-56
Head Dia. 0.171-0.181"
Head Height 0.043-0.050"
Temp. Range (F) -40 to 185
Tensile Strength (PSI) 19
Meets/Exceeds IFI
Package Quantity 25
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.