Check Availability
  • GRAINGER APPROVED 

    2-51/64"L Chrome Round Bath Waste and Overflow, Brass Drain, NPSM Connection, 1-1/2" Pipe Dia. - Dra

  • Item # 1YHD7
  • Mfr. Model # 132-205G
2-51/64"L Chrome Round Bath Waste and Overflow, Brass Drain, NPSM Connection, 1-1/2" Pipe Dia. - Dra
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YHD7
Mfr. Model # 132-205G
UNSPSC #40141701
Catalog Page 2715
Shipping Weight 0.56 lbs
Country of Origin Taiwan *
Item Drain
Product Group - Drains Bath Waste and Overflow
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Drain Material Brass
Grid Material No Grid
Color - Drains Chrome
Connection - Drains NPSM
Length - Drains 2-51/64"
For Use With Bathtub
Type Lift Lock
Includes 1-1/2" NPSM x 1-1/4" NPSM Bushing
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close