Check Availability
  • GRAINGER APPROVED 

    2.5 gal. HDPE Round Pail, White

  • Item # 6KDZ0
  • Mfr. Model # 51912
2.5 gal. HDPE Round Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 2.5-gal. pail is ideal for chemicals, pool products, granules, powders, and other applications. Manufactured from FDA-/DOT-approved high-density polyethylene. In-molded grips and handle. Lightweight.
Show More Close
 

Technical Specifications

Item # 6KDZ0
Mfr. Model # 51912
UNSPSC #24112205
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 2.5 gal.
Material HDPE
Color White
Diameter 10"
Height 11"
Lid Included No
Used For Solids
* This product's country of origin is subject to change

Compliance and Restrictions