Check Availability
  • GRAINGER APPROVED 

    2-3/4"L Chrome Round Bath Waste and Overflow, Brass Drain, Coarse Thread Connection, 1-1/2" Pipe Dia

  • Item # 1YHD8
  • Mfr. Model # 132-206G
2-3/4"L Chrome Round Bath Waste and Overflow, Brass Drain, Coarse Thread Connection, 1-1/2" Pipe Dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YHD8
Mfr. Model # 132-206G
UNSPSC #40141701
Catalog Page 2775
Shipping Weight 0.52 lbs
Country of Origin Taiwan *
Item Drain
Product Group - Drains Bath Waste and Overflow
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Drain Material Brass
Grid Material No Grid
Color - Drains Chrome
Connection - Drains Coarse Thread
Length - Drains 2-3/4"
For Use With Bathtub
Type Easy Touch
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In