Check Availability
  • GRAINGER APPROVED 

    7/8"-9 Alloy Steel Square Neck Plow Bolt, Grade 8, 2-3/4"L, Plain Finish, 90 PK

  • Item # 4RWG5
  • Mfr. Model # 4RWG5
7/8"-9 Alloy Steel Square Neck Plow Bolt, Grade 8, 2-3/4"L, Plain Finish, 90 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plow Bolts with #3 dome-heads are designed to install plow blades for construction and snow removal. Each features a countersunk square neck with 80° head angle that locks into position as the nut is tightened, providing added strength and durability. Grade 8 bolts provide high tensile strength and high torque capabilities.
Show More Close
 

Technical Specifications

Item # 4RWG5
Mfr. Model # 4RWG5
UNSPSC #31161611
Shipping Weight 43.29 lbs
Country of Origin South Korea *
System of Measurement Inch
Item Plow Bolt
Plow Bolt Type Square Neck Plow Bolt
Head Type - Plow Bolts #3 Dome
Basic Material Alloy Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 7/8"-9
Fastener Length 2-3/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards SAE J-429
Head Style Countersunk
Head Dia. 1.409"
Head Height 0.663"
Head Angle (Deg.) 80
Square Width 0.906"
Tensile Strength (PSI) 150,000
* This product's country of origin is subject to change

Compliance and Restrictions