Check Availability
  • GRAINGER APPROVED 

    2"-12 Hex Slotted Nut-Regular, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5

  • Item # 6YHL5
  • Mfr. Model # 371645G
2"-12 Hex Slotted Nut-Regular, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YHL5
Mfr. Model # 371645G
UNSPSC #31161716
Shipping Weight 10.46 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 2"-12
Fastener Thread Type UNF (Fine)
Width Across Flats 3"
Nut Height 2"
Pin Dia. 3/8"
Slot Width 0.52"
Slot Depth 1.46"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions